Navigation Menu New

Access My Account, Order History, Lists and more here.

53YC33 74108323 UNSPSC # 31162403

Hinge Closer, No, Screw-On, Sealed Ball, Screw, Anodized

  • Item # 53YC33
  • Mfr. Model # 74108323
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hinge Closer, No, Screw-On, Sealed Ball, Screw, Anodized

  • Item # 53YC33
  • Mfr. Model # 74108323
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Hinge Closer
  • Ligature Resistant No
  • Mounting Screw-On
  • Bearing Type Sealed Ball
  • Pin Type Screw
  • Finish Anodized
  • Height 4 13/32 in
  • Width 4 29/32 in
  • Leaf Thickness 0.35 in
  • Pin Dia. 0.23 in
  • Holes per Leaf 8
  • Corners Square
  • Material Aluminum
  • Load Capacity 260 lb
  • Color Dark Gray
  • Frame Leaf Length 4 1/2 in
  • Frame Leaf Width 1 3/4 in
  • Door Leaf Length 4 1/2 in
  • Door Leaf Width 1 1/2 in
  • Door Thickness 1-1/2 in
  • Pin Material Stainless Steel
  • Range of Motion 90 Degrees
  • Hardware Yes

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top