Navigation Menu New

Access My Account, Order History, Lists and more here.

489N02 SUR50D2 UNSPSC # 24112207

Diesel Fuel Can, HDPE, 5 gal Capacity, 15 5/8 in Height, 15 9/32 in Length, 10 15/64 in Width

  • Item # 489N02
  • Mfr. Model # SUR50D2
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Diesel Fuel Can, HDPE, 5 gal Capacity, 15 5/8 in Height, 15 9/32 in Length, 10 15/64 in Width

  • Item # 489N02
  • Mfr. Model # SUR50D2
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Diesel Fuel Can
  • Capacity 5 gal
  • Venting Self
  • Color Yellow
  • Material HDPE
  • Height 15 5/8 in
  • Length 15 9/32 in
  • Width 10 15/64 in
  • Spout Outside Dia. 1 in
  • Spout Length 9 in
  • Standards EPA, CARB, DOT, UL Listed

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
Back to Top