DV
SUREBONDER

Glue Gun, 7/16 in. Sz., 4.5 lb./hr. Output

  • Item # 49AC28
  • My Part #
  • Mfr. Model # Pro-120
  • Catalog Page # N/A
  • UNSPSC # 27112719
Glue Gun, 7/16 in. Sz., 4.5 lb./hr. Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Glue Guns

Technical Specs

  • Item Glue Gun
  • Type Hot Melt
  • Size 7/16"
  • Output 4.5 lb./hr.
  • Watts 120
  • Voltage 110
  • Feed Trigger
  • Glue Stick Capacity 7/16"
  • Operating Temp. 380 Degrees F
  • Switch Type On/Off
  • Tool Length 9-1/2"
  • Tool Weight 1.10 lb.
  • For Use With Standard Size: 7/16", 1/2", 0.45" and 0.43" Diameter Glue Sticks
  • Function Medium Volume Applications, Melts Up to 4.5 lb./hr.
  • Characteristics Ergonomic Long Trigger, Interchangeable Nozzle
  • Includes Wire Metal Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products