WV
SUREBONDER

Glue Gun, Hot Melt, 10 lb./hr., 400W

  • Item # 20YV45
  • My Part #
  • Mfr. Model # PRO450
  • Catalog Page # 2234
  • UNSPSC # 27112719
Glue Gun, Hot Melt, 10 lb./hr., 400W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Surebonder® heavy-duty glue gun is designed for high-volume applications with adjustable temperature. Delivers 5 pounds of glue per hour with 400W of heating power. Features cartridge heater with temperature control, ergonomic design, and quick heat-up time.

View More

Technical Specs

  • Item Glue Gun
  • Type Hot Melt
  • Size 5/8" x 10"
  • Output 10 lb./hr.
  • Watts 400
  • Voltage 110
  • Feed Trigger
  • Glue Stick Capacity 5/8"
  • Operating Temp. 220 Degrees to 400 Degrees F
  • Switch Type On/Off
  • Tool Length 10"
  • Tool Weight 1.85 lb.
  • For Use With 5/8" x 10" Glue Sticks
  • Function Extra Large Volume Applications, Melts Up to 10 lb./hr.
  • Characteristics Adjustable Temperature Control Dial, Wire Metal Stand for Added Stability, On/Off Switch, Ergonomic Long Trigger, Integrated Gun Balancer Mount Hole, Stroke Adjustment Screw for Glue Output, Interchangeable Nozzle Can Be Used
  • Includes Plastic Case and Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products