ST
SUREBONDER

Glue Gun, Hot Melt, 8 lb./hr., 220W

  • Item # 20YV44
  • My Part #
  • Mfr. Model # PRO2-220
  • Catalog Page # 2238
  • UNSPSC # 27112719
Glue Gun, Hot Melt, 8 lb./hr., 220W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.97 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surebonder® heavy-duty glue gun is designed for high-volume applications with adjustable temperature. Delivers 5 pounds of glue per hour with 220W of heating power. Features cartridge heater with temperature control, ergonomic design, and quick heat-up time.

View More

Technical Specs

  • Item Glue Gun
  • Type Hot Melt
  • Size 7/16", 1/2", 0.45", 0.43"
  • Output 8 lb./hr.
  • Watts 220
  • Voltage 110
  • Feed Trigger
  • Glue Stick Capacity 7/16", 1/2", 0.43", 0.45"
  • Operating Temp. 220 Degrees to 400 Degrees F
  • Switch Type On/Off
  • Tool Length 10-1/2"
  • Tool Weight 1.45 lb.
  • For Use With Standard Size: 7/16", 1/2", 0.45" and 0.43" Diameter Glue Sticks
  • Function Larger Volume Applications, Melts Up to 8 lb./hr.
  • Characteristics Adjustable Temperature Control Dial, Wire Metal Stand for Added Stability, On/Off Switch, Ergonomic Long Trigger, Integrated Gun Balancer Mount Hole, Stroke Adjustment Screw for Glue Output, Interchangeable Nozzle Can Be Used
  • Includes Plastic Case and Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.