Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUREBOND

White Skylight and Window Butyl Sealant, Hybrid, 10.3 oz. Cartridge

  • Item# 5PWD6
  • Mfr. Model# SB-140 T
  • Catalog Page# 2296
  • UNSPSC# 31201606
White Skylight and Window Butyl Sealant, Hybrid, 10.3 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.54 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surebond Sylight and Wndow Butyl is a flexible, one-part sealant that is easy-to-remove. Excellent for resealing and repairing leaks. Stays soft and malleable. Fast skinning and nonstaining.

View More

Technical Specs

  • Item Skylight and Window Butyl Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete, Fiberglass, Masonry, Metal, Plastic, Rubber, Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.3 oz.
  • Sealant Properties Paintable, UV Resistant
  • Begins to Harden 60 min.
  • Full Cure 21 days
  • Performance Temp. Range -20 Degrees to 200 Degrees F
  • Application Temp. Range 40 Degrees to 120 Degrees F
  • Specific Gravity 1.3
  • Flash Point 105 Degrees F
  • Dry Time Tack-Free Time: 2 hours
  • VOC 250 g/L
  • For Use With Standard Caulk Gun
  • Application Construction, Architectural, Manufacturing, RV Repair, Skylights, Windows, Architectural Working Joints, Butt and Miter Joints, Tooled Joints, Excellent for Resealing and Repairing Leaks
  • Meets USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.