Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUREBOND

White Sealant, Hybrid, 10.3 oz. Cartridge

  • Item # 25J627
  • Mfr. Model # SB-190 T WHITE
  • Catalog Page # 2298
  • UNSPSC # 31201601
White Sealant, Hybrid, 10.3 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $15.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surebond pick-proof adhesive/sealant is formulated for use in correctional institutions, this hard-setting adhesive features a tensile strength of 2000 psi and resists cracking. Adheres to bars, vents, windows, doors, covers, and grids. Can be used to seal telephone, gas, electric and power entry, piping, and conduit. Bonds to wall fixtures such as hand rails and toilet paper holders, fire extinguishers, and thermostats. Paintable after cure.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Fiberglass, Masonry, Metal, Plastic, Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.3 oz.
  • Sealant Properties Flexible, Paintable
  • Begins to Harden 60 min.
  • Full Cure 28 days
  • Application Temp. Range 50 Degrees F
  • Specific Gravity 0.92
  • Flash Point 20 Degrees F
  • VOC 370g/L
  • Application Automotive, Construction, Roo ng, Correctional facilities, Manufacturing, Marine, Medical Facilities, Secure nstitutions
  • Meets ASTM C679, ASTM D412, ASTM D624, TT S 00230C, TT S 00230C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.