Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUREBOND

Silicone Sealant White, 10.3 oz. Size

  • Item# 4AZF8
  • Mfr. Model# SB-188
  • Catalog Page# N/A
  • UNSPSC# 31201606
Silicone Sealant White, 10.3 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Silicone Sealant
  • Size 10.3 oz.
  • Color White
  • Application Time 10 min.
  • Characteristics Non-Flammable, Electrically/Thermally Insulates, Mold/UV Resistant
  • For Use With High Temperature Application
  • Meets USDA/FDA Approved For Food Prep Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.