Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SUREBOND

Russet Brown PolySweep Wide Joint Polymeric Sand, 50 lb. Size, Coverage: 15 to 25 sq. ft.

  • Item# 6ZFY5
  • Mfr. Model# PSSWJ-50-008
  • Catalog Page# 1458
  • UNSPSC# 31201606
Russet Brown PolySweep Wide Joint Polymeric Sand, 50 lb. Size, Coverage: 15 to 25 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $286.00 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 445.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SUREBOND PolySweep polymeric jointing sand is for use with concrete pavers, cast stone, and natural stone in patio, walkway, and driveway applications. Material allows joints to contract and expand with the elements and helps prevent sand erosion from the paver joints due to rain or water run off.

View More

Technical Specs

  • Item PolySweep Wide Joint Polymeric Sand
  • Color Russet Brown
  • Size 50 lb.
  • Container Type Bag
  • Coverage 15 to 25 sq. ft.
  • Flash Point Not Specified
  • Begins to Harden Not Specified
  • Dry Time 24 hr.
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure 24 hr.
  • Adheres To Concrete Pavers, Clay Pavers, Cast Stone, Slabs, Natural Stone Products
  • Application Wide Joints In Concrete Pavers, Cast Stone, Pavements, Slabs, Natural Stone Products, Clay Pavers
  • For Use With Wide Joints in Concrete Pavers, Cast Stone, Pavements, Slabs and Natural Stone Products as Well as Clay Pavers
  • Characteristics Creates a Long Term, Semi-solid Joint with a No Portland Cement Formula, Inhibits Weed Growth, Deters Insects, Expands and Contracts with The Elements Such As Extreme Heat, Extreme Cold and Freeze/Thaw Cycles, Stabilizes The Sand Within The Pavement Joints to Maintain Interlock
  • Includes Application Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.