Skip Content

ST
SUREBOND

Clear Sealant, Hybrid, 10.3 oz. Cartridge

  • Item # 3RCY6
  • My Part #
  • Mfr. Model # SB-190
  • Catalog Page # 2229
  • UNSPSC # 31201616
Clear Sealant, Hybrid, 10.3 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surebond pick-proof adhesive/sealant formulated for use in correctional institutions, this hard-setting adhesive features a tensile strength of 2000 psi and resists cracking. Adheres to bars, vents, windows, doors, covers, and grids. Can be used to seal telephone, gas, electric and power entry, piping, and conduit. Bonds to wall fixtures such as hand rails and toilet paper holders, fire extinguishers, and thermostats. Paintable after cure.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Fiberglass,Masonry,Metal,Plastic,Wood
  • Sealant Base Hybrid
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Cartridge
  • Size 10.3 oz.
  • Sealant Properties Flexible,Paintable
  • Begins to Harden 60 min.
  • Full Cure 28 days
  • Application Temp. Range 50 Degrees F
  • Specific Gravity 0.92
  • Flash Point 20 Degrees F
  • VOC 370g/L
  • Application Correctional facilities, Secure Institutions, Medical Facilities, Automotive, Construction, Manufacturing, Marine
  • Meets ASTM C679, ASTM D412, ASTM D624, TT S 00230C, TT S 00230C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Germany.

  • This item is restricted for international sale.

  •  

Related Products

Customer Reviews


Clear Sealant, Hybrid, 10.3 oz. Cartridge is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is the most impressive adhesive I've ever seen! It handles like silicone and smells like airplane glue. Unlike the silicones, you don't have to use this as a fillet to make a joint. It's perfectly comfortable being used just ON the edge of whatever. It dries fairly hard, but a bit flexible. Although I've never tested this aspect, I'm fairly convinced you could glue teflon to bricks with this stuff; and just about everything in between. I have personally used it on copper, epoxy, steel, bronze, stone and plastics with results way beyond my expectations every time. I cannot recommend this adhesive highly enough!
Date published: 2013-11-23
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3RCY6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.