Skip Content

DV
SUREBOND

Clear 10.3 oz. Solvent Based Adhesive, 28 days Curing Time, 1 EA

  • Item # 4AZH6
  • My Part #
  • Mfr. Model # SB-909
  • Catalog Page # 2294
  • UNSPSC # 31201616
Adhesive,Safety Surface,10.3 Oz,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solvent Based Adhesive
  • Type Safety Surface
  • Size 10.3 oz.
  • Color Clear
  • Temp. Range 50 Degrees to 90 Degrees F
  • Curing Time 28 days
  • Begins to Harden 10 min.
  • VOC Content 370g/L
  • Viscosity Heavy Mastic
  • Tensile Strength 2000 psi
  • Substrates Rubber, Plastic, Fiberglass, Metal, Painted Materials, Cement, And Glass, Recycled Rubber, Vinyl And Concrete
  • Characteristics Weather Proof, One Part, Pick Proof, Does Not Become Brittle Or Crack
  • Application Provides Permanent Bond Where Surface Is Exposed To Moisture Including Underwater Applications
  • Standards TT-S-00230C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products