Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SUREBOND

Acetoxy Cure Clear RTV Silicone Sealant, 10.3 oz.

  • Item# 48LR91
  • Mfr. Model# SB-160 T CL
  • Catalog Page# 2289
  • UNSPSC# 31201606
Acetoxy Cure Clear RTV Silicone Sealant, 10.3 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $8.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surebond low-solvent gasket sealant releases significantly fewer harmful vapors than standard adhesives. For rigid or flexible flanges.

View More

Technical Specs

  • Item RTV Silicone Sealant
  • Type Acetoxy Cure
  • Size 10.3 oz.
  • Color Clear
  • Temp. Range -62 to - 350 Degrees F
  • Specific Gravity 1.04
  • Flash Point 141.8 Degrees F
  • Full Cure 24 hr.
  • Expansion Ratio +/-25%
  • Substrates Metal, Steel, Tile, Fiberglass, Ceramic, Glass, Aluminum, Painted Surfaces, Plywood, Marble
  • Characteristics Medium Modulus, High Strength Adhesion, VOC Compliant, Forms Waterproof and Airtight Bonds, All Weather Performance, UV Stable, Non-Yellowing, Non-Shrinking, Non-Flammable
  • Application Thread and Gasket Sealing
  • Standards FDA CFR 177.2600, USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.