Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SURE FLAME

46" x 18" x 24" Portable Gas Heater with 10,000 sq. ft. Heating Area

  • Item# 5PFW3
  • Mfr. Model# S405
  • Catalog Page# 3843
  • UNSPSC# 40101819
46" x 18" x 24" Portable Gas Heater with 10,000 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,295.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 103.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Gas-Fired Forced-Air Heaters

• 120V
Deliver reliable, directional heat.
Note: Gas tank not included.
Deliver reliable, directional heat.
Sure Flame®
Includes air flow switch and Hi limit switch. Steel construction. CSA Certified for unattended operation.

View More

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 400,000
  • Min. Cylinder Size 500 gal. - 2000 lb.
  • Heating Area 10,000 sq. ft.
  • Fuel Rate 19 lb./hr.
  • Amps AC 12
  • Voltage 120
  • Built-In Thermostat Yes
  • Height 24"
  • Width 18"
  • Length 46"
  • Air Flow 2000 cfm
  • Hz 60
  • Air Temp. Rise 344 Degrees F
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features Thermostat Control, Optional Wheel Kit), Direct Fired
  • Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch
  • Manufacturers Warranty Length 1 yr. Parts Only
  • Standards CSA, ANSI Z83.7a-2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.