TP
SURE FLAME

82" x 29" x 59" Indirect Gas Heater with 17,000 sq. ft. Heating Area

  • Item # 52JP73
  • My Part #
  • Mfr. Model # IX405
  • Catalog Page # N/A
  • UNSPSC # 40101819
82" x 29" x 59" Indirect Gas Heater with 17,000 sq. ft. Heating Area close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Portable Gas Heaters


$8,430.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 600.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain countries.

Technical Specs

  • Item Indirect Gas Heater
  • Gas Type LP/NG
  • BtuH Output 350,000
  • Min. Cylinder Size 500 gal.
  • Heating Area 17,000 sq. ft.
  • Fuel Rate 4.3 gph, 404 cu. ft./hr.
  • Amps AC 12
  • Heater Voltage 120VAC
  • Built-In Thermostat Yes
  • Height 59"
  • Width 29"
  • Length 82"
  • Air Flow 5000 cfm
  • Hz 60
  • Air Temp. Rise 250 Degrees F
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features Ductable, Electronic Spark Ignition, Switch Fuels with Simple Valve Turn
  • Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch, Tilt Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA, ANSI Z83.7a-2007
  • Includes Two-Way Outlet Adaptor, Flue Stack with Rain Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Canada.