ST
SUR&R

Seal Clamp Pliers, 360 deg. Adjustment

  • Item # 52HJ68
  • My Part #
  • Mfr. Model # CP360
  • Catalog Page # N/A
  • UNSPSC # 26101513
Seal Clamp Pliers, 360 deg. Adjustment close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Specialized Tools


$21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.69 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Durable seal clamp pliers make consistent, uniform seals to prevent damage to hose. For applications with fuel, A/C, and coolant lines.

View More

Technical Specs

  • Item Seal Clamp Pliers
  • Type Manual
  • Color Black/Orange
  • Capacity 1/4 to 1"
  • Characteristics 360 Degrees Adjustment, Cushion Grip Handle
  • Application Automotive
  • For Use With Fuel, A/C, Transmission Hoses, 52HG23, 52HH42, 52HJ06, 52HJ26
  • Material Steel
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions