ST
SUR&R

Nut, Bubble Flare, M12 x 1.0 Thread, PK4

  • Item # 52HH09
  • My Part #
  • Mfr. Model # BR2200
  • Catalog Page # N/A
  • UNSPSC # 26112101
Nut, Bubble Flare, M12 x 1.0 Thread, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Brass Air Brake Connectors and Accessories


$7.80 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Brake Line Nut
  • Type Bubble Flare
  • Hex Size 1/4"
  • Pipe Size 1/4"
  • Tube Size 1/4"
  • Thread Size M12 x 1
  • Pressure (PSI) 3000
  • Outside Dia. 1/4"
  • Connection Thread x Tube
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Steel
  • Gasket Material Steel
  • For Use With 52HH03, 52HH16, Hydraulic Brakes, Steel Brake Lines
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms