ST
SUR&R

Fuel Line Seal Clamp Kit, Clear

  • Item # 52HJ59
  • My Part #
  • Mfr. Model # HC102
  • Catalog Page # N/A
  • UNSPSC # 25172405
Fuel Line Seal Clamp Kit, Clear close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Fuel Systems Tools


$70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

Heavy duty ratcheting seal clamp pliers offer a consistent, uniform 360° seal that prevents damage from occurring to your hose. Features include durable CP360 seal clamp pliers with a protective grip handle. For high-to-low pressure applications.

View More

Technical Specs

  • Item Seal Clamp Kit
  • Type Fuel Line
  • For Use With 1/4", 5/16", 3/8", 1/2", 9/16", 11/16", 23/32", 3/4", 7/8" and 15/16" Fuel, A/C, Coolant, Transmission Lines
  • Color Clear
  • Application Automotive
  • Number of Pieces 101
  • Includes Clamp Plier, Clamps, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms