Skip Content

C3
SUR&R

Fuel Line Replacement Kit, Clear

  • Item # 52HJ06
  • My Part #
  • Mfr. Model # KP1212
  • Catalog Page # N/A
  • UNSPSC # 25172405
Fuel Line Replacement Kit,35 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line replacement kit fits most applications 2005-present, including Dodge, Ford, and GM diesel trucks. Works with EVAP lines. No specialty tools are required for this simple installation.

View More

Technical Specs

  • Item Fuel Line Replacement Kit
  • For Use With 1/2" and 12mm Fuel Lines
  • Color Clear
  • Application Automotive
  • Number of Pieces 35
  • Includes 25 ft. Tubing, (8) Quick Connectors, (4) Line Adapters, (4) Fittings, (16) Clamps, Clamp Plier, Tubing and Hose Cutter, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.