Skip Content

NC
SUR&R

Fuel Injection Cleaner Kit,10 Pieces

  • Item # 52HJ73
  • My Part #
  • Mfr. Model # FIC203
  • Catalog Page # N/A
  • UNSPSC # 25172405
Fuel Injection Cleaner Kit,10 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.93 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced fuel system cleaning technology cleans your fuel injectors, intake valves, and fuel passages more thoroughly than aerosol methods. Use with gasoline and diesel fuel engines. The transparent adapter allows you to visually inspect the fuel.

View More

Technical Specs

  • Item Fuel Injection Cleaner Kit
  • Type Fuel Injection
  • Color Red
  • Application Automotive
  • For Use With Fuel Injection Systems
  • Material Steel
  • Number of Pieces 10
  • Includes Fuel Injection Canister Line Adapter, 5/16" Female Quick Connect, 3/8" Female Quick Connect, Schrader Valve Adapter Set, 3/8" GM Line Adapter, 9/16" Male Spring Lock Adapter, 12mm Female Banjo Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.