C3
SUR&R

Brake Line Washer, 7/16" I.D., 17-31/32" O.D., 1.4mm Thickness, Copper, PK 10

  • Item # 52HH35
  • My Part #
  • Mfr. Model # BRC137
  • Catalog Page # N/A
  • UNSPSC # 25171716
Brake Line Washer,  7/16" I.D., 17-31/32" O.D., 1.4mm Thickness,  Copper,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Brake Line Accessories


$6.15 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Kit includes an assortment of heavy duty copper washers for maximum sealing power for your high pressure hydraulic braking system. These extra-thick washers will make a tight and durable connection to banjo bolts.

View More

Technical Specs

  • Item Brake Line Washer
  • Type Washer
  • Tube Size 7/16" I.D., 17-31/32" O.D., 1.4mm Thickness
  • Material Copper
  • Finish Matte
  • Application Steel Brake Lines, Hydraulic Brakes
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms