ST
SUR&R

Brake Line Tubing, 3/16" O.D., 25 ft. Length, Copper Nickel

  • Item # 52HG98
  • My Part #
  • Mfr. Model # BR-EZ100
  • Catalog Page # N/A
  • UNSPSC # 25171716
Brake Line Tubing,  3/16" O.D.,  25 ft. Length,  Copper Nickel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Brake Line Accessories


$40.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

No bending tools are required for this flexible ULTRABend tubing. Routing and installation are simple with this brake line tubing that can cut your labor time in half. Its smooth flares create better fitting seals. Conforms to SAE specifications.

View More

Technical Specs

  • Item Brake Line Tubing
  • Type Tubing
  • Tube Size 3/16" O.D.
  • Length 25 ft.
  • Material Copper Nickel
  • Finish Matte
  • Application Steel Brake Lines, Hydraulic Brakes
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms