ST
SUR&R

Brake Line Repair Kit, 3/16" O.D., Steel, Alloy

  • Item # 52HG76
  • My Part #
  • Mfr. Model # BR-EZ316
  • Catalog Page # N/A
  • UNSPSC # 25171716
Brake Line Repair Kit,  3/16" O.D.,  Steel, Alloy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Brake Line Accessories


$136.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This kit has all the fittings you need to replace your brake lines multiple times. Packaged in a durable and portable case, this kit makes it quick and easy to replace your brake line.

View More

Technical Specs

  • Item Brake Line Repair Kit
  • Type Standard
  • Tube Size 3/16" O.D.
  • Material Steel, Alloy
  • Finish Matte
  • Application Steel Brake Lines, Hydraulic Brakes
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms