TP
SUPERWINCH

Counterclockwise Pull and Turn Hydraulic Winch with 15,000 lb. 1st Layer Load Capacity

  • Item # 48WJ79
  • My Part #
  • Mfr. Model # SI-15W-HY-1S-B
  • Catalog Page # 1081
  • UNSPSC # 24101608
Counterclockwise Pull and Turn Hydraulic Winch with 15,000 lb. 1st Layer Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,944.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Superwinch® 2-Stage Hydraulic Planetary Gear has high-speed all steel planetary gear train and fail-safe brake. This gear has continous duty and free spooling. Features power In/Out and high-torque SAE 2-bolt flange motor. Manual clutch style. Winch cable, sold separately.
• Counterclockwise drum rotation
• 16:1 gear ratio

View More

Technical Specs

  • Item Hydraulic Winch
  • Series SI
  • Winch Gear Type 2-Stage Planetary
  • Drum Rotation Counterclockwise
  • Free Spooling Clutch Type Pull and Turn
  • No Load Line Speed 30.0 fpm
  • Overall Length 24-1/4"
  • Overall Width 8-13/32"
  • Overall Height 9-1/4"
  • Winch Gear Ratio 21:1
  • Min. Required Flow 10 gpm
  • Max. Flow 15 gpm
  • Max. Pressure 2000 psi
  • 1st Layer Load Capacity 15,000 lb.
  • 1st Layer Line Speed 4.7 fpm
  • Recommended Wire Rope Dia. 1/2"
  • Max. Length of Recommended Wire Rope 75 ft.
  • Standards SAE J706, CE Machinery Directive 98/37/EC and 2006/42/EC
  • Manufacturers Warranty Length 1 yr. Limited
  • Winch Type Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.