TP
SUPERWINCH

12VDC Pulling Electric Winch with 6.0 fpm and 12,000 lb. 1st Layer Load Capacity

  • Item # 423J28
  • My Part #
  • Mfr. Model # S102741
  • Catalog Page # N/A
  • UNSPSC # 24101608
12VDC Pulling Electric Winch with 6.0 fpm and 12,000 lb. 1st Layer Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,157.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 111.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Winch Item Electric Winch
  • Voltage Rating 12VDC
  • Winch Gear Type 3-Stage Planetary
  • 1st Layer Load Capacity 12,000 lb.
  • Full Load Amps 530
  • Clutch Release Yes
  • Free Spooling Clutch Type Pull and Turn
  • Pulley Block No
  • Included Rope Dia. 3/8"
  • Included Rope Length 100 ft.
  • Mechanical Brake Yes
  • Overall Length 23-45/64"
  • Overall Width 7-1/2"
  • Overall Height 10-7/64"
  • Series EXP Series
  • No Load Line Speed 44.0 fpm
  • Winch Gear Ratio 154:1
  • 1st Layer Line Speed 6.0 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 15 ft.
  • Manufacturers Warranty Length Limited Lifetime Mechanical, 5 yr. Electric
  • Winch Type Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.