TP
SUPERVISOR FLEX

Red/White/Blue/White Windshield Light Bar, LED Lamp Type, Bracket Mounting, Number of Heads: 6

  • Item # 421F76
  • My Part #
  • Mfr. Model # SVF-3RW3BW
  • Catalog Page # N/A
  • UNSPSC # 25172901
Red/White/Blue/White Windshield Light Bar, LED Lamp Type, Bracket Mounting, Number of Heads: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $946.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Windshield Light Bar
  • Item - Vehicle Lighting Grouping Low Profile Light Bar
  • Length - Vehicle Lighting 18-3/4"
  • Height - Vehicle Lighting 1-11/32"
  • Width - Vehicle Lighting 1-11/16"
  • Lens Color - Vehicle Lighting Blue, Red, White
  • Light Type - Vehicle Lighting Flashing
  • Number of Heads 6
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J595, SAE J845, California Title 13, ECE R10
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 12
  • Lamp Type LED
  • Number of LEDs 108
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 6A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.