ST
SUPERTUFF

Paint Strainer Bag, 10 in.W, 1/16in.H, PK25

  • Item # 45YX54
  • My Part #
  • Mfr. Model # 31201
  • Catalog Page # 1622
  • UNSPSC # 31211915
Paint Strainer Bag, 10 in.W, 1/16in.H, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.29 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Tuff™ paint strainer bag features an elastic top to ensure a tight fit over your paint bucket. Using a strainer bag helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

View More

Technical Specs

  • Item Paint Strainer Bag
  • Length 11-3/8"
  • Width 10"
  • Inside Dia. 20"
  • Outside Dia. 20"
  • Height 1/16"
  • Microns 250
  • Color White
  • Construction Polyester Mesh w/ Elastic Top
  • For Use With Paints, Stains,1 gal. Paint Can
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.