Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX49 11511/25 UNSPSC # 31211915

Paint Strainer Bag: 11 3/8 in Lg, 10 in Wd, 20 in Inside Dia., 20 in Outside Dia., 25 PK

  • Item # 45YX49
  • Mfr. Model # 11511/25
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin Varies. Country of Origin is subject to change.

Super Tuff™ paint strainer bag features an elastic top to ensure a tight fit over your paint bucket. Using a strainer bag helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Tap image to zoom.

Roll over image to zoom.

Paint Strainer Bag: 11 3/8 in Lg, 10 in Wd, 20 in Inside Dia., 20 in Outside Dia., 25 PK

  • Item # 45YX49
  • Mfr. Model # 11511/25
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin Varies. Country of Origin is subject to change.

Super Tuff™ paint strainer bag features an elastic top to ensure a tight fit over your paint bucket. Using a strainer bag helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Technical Specs

  • Item Paint Strainer Bag
  • Length 11 3/8 in
  • Width 10 in
  • Inside Dia. 20 in
  • Outside Dia. 20 in
  • Height 1/16 in
  • Microns 600 micron
  • Color White
  • Construction Polyester Mesh w/ Elastic Top
  • For Use With 1 gal Paint Can, Paints, Stains

Super Tuff™ paint strainer bag features an elastic top to ensure a tight fit over your paint bucket. Using a strainer bag helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Back to Top