Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX65 30118 UNSPSC # 31211915

Cone Strainer Holder: 10 5/8 in Lg, 10 in Wd, 14 1/2 in Inside Dia., 15 in Outside Dia.

  • Item # 45YX65
  • Mfr. Model # 30118
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin USA. Country of Origin is subject to change.

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Tap image to zoom.

Roll over image to zoom.

Cone Strainer Holder: 10 5/8 in Lg, 10 in Wd, 14 1/2 in Inside Dia., 15 in Outside Dia.

  • Item # 45YX65
  • Mfr. Model # 30118
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin USA. Country of Origin is subject to change.

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Technical Specs

  • Item Cone Strainer Holder
  • Length 10 5/8 in
  • Width 10 in
  • Inside Dia. 14 1/2 in
  • Outside Dia. 15 in
  • Height 12 1/2 in
  • Color White
  • Construction Metal
  • For Use With 1 qt Paint Bucket, Cone Strainers

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Back to Top