Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX60 11105/100 UNSPSC # 31211915

Cone Paint Strainer: 5 in Lg, 9 in Wd, 18 in Inside Dia., 18 in Outside Dia., 100 PK

  • Item # 45YX60
  • Mfr. Model # 11105/100
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin China. Country of Origin is subject to change.

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Tap image to zoom.

Roll over image to zoom.

Cone Paint Strainer: 5 in Lg, 9 in Wd, 18 in Inside Dia., 18 in Outside Dia., 100 PK

  • Item # 45YX60
  • Mfr. Model # 11105/100
  • UNSPSC # 31211915
  • Catalog Page # 1622 1622
Country of Origin China. Country of Origin is subject to change.

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Technical Specs

  • Item Cone Paint Strainer
  • Length 5 in
  • Width 9 in
  • Inside Dia. 18 in
  • Outside Dia. 18 in
  • Height 1/16 in
  • Microns 226 micron
  • Color White
  • Construction Nylon Mesh
  • For Use With 1 qt Paint Bucket, Paints, Stains

Super Tuff™ cone-shaped paint strainers are made from lightweight but durable nylon mesh material and helps remove clumps, debris, and other impurities found in paints, stains, varnishes, and resins. This simple step can help your paint job achieve a smooth finish and also helps to reduce clogs in paint sprayer equipment.

Back to Top