Navigation Menu New

Access My Account, Order History, Lists and more here.

35FT31 0407025 UNSPSC # 26111801

Link V-Belt, Outside Length 25 ft

  • Item # 35FT31
  • Mfr. Model # 0407025
  • UNSPSC # 26111801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This heavy-duty wedge construction belt can be made into any length within seconds. It's a drop-in upgrade for your rubber wedge belts.

Tap image to zoom.

Roll over image to zoom.

Link V-Belt, Outside Length 25 ft

  • Item # 35FT31
  • Mfr. Model # 0407025
  • UNSPSC # 26111801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This heavy-duty wedge construction belt can be made into any length within seconds. It's a drop-in upgrade for your rubber wedge belts.

Technical Specs

  • Item Link V-Belt
  • V-Belt Type Link V-Belt
  • V-Belt Section 3V
  • Number of Ribs 1
  • Outside Length 25 ft
  • Top Width 29/64 in
  • Material Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric
  • Construction Composite
  • Temp. Range -40 Degrees to 240 Degrees F
  • Resists Abrasives, Chemicals, Heat, Oil
  • For Use With 3V Pulley

This heavy-duty wedge construction belt can be made into any length within seconds. It's a drop-in upgrade for your rubber wedge belts.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top