Skip Content

DG
SUPERIOR

Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat Size 9 Sold P

  • Item # 32HV33
  • My Part #
  • Mfr. Model # STAHVPU-9
  • Catalog Page # N/A
  • Catalog Group # J3890
  • UNSPSC # 46181504
Cut Resistant Glove,Tenactiv,Size 9,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat Size 9 Sold Per Pair
  • ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry
  • Glove Size 9
  • Color Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms