Skip Content

ST
SUPERIOR TOOL

Wrench with Cast Metal Construction

  • Item # 39AN50
  • My Part #
  • Mfr. Model # 03842
  • Catalog Page # 2743
  • UNSPSC # 27111714
Wrench with Cast Metal Construction close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Superior Tool® Angle-Stop Combo Wrench™ is a multipurpose plumbing valve wrench that can be used on angle-stops, straight stops, supply lines, and other plumbing projects. The cushioned grip is comfortable to use, even in high-torque applications. A reversible lower jaw is ideal for holding pipe and fittings, while the Wide-mouth™ opening jaws have plastic caps to help prevent marring plated finishes, such as shower heads.

View More

Technical Specs

  • Item Wrench
  • Type Manual
  • Tube Capacity (In.) 1-3/4
  • Hose Capacity (In.) 1-3/4
  • PVC Pipe Capacity (In.) 1-3/4
  • Hex Size (In.) 1-3/4
  • Overall Length (In.) 9-3/8
  • Construction Cast Metal
  • Features Milti Purpose Tool for Angle Stops and More
  • Function For Installing and Removing Plumbing Valves
  • Includes Removable Caps to Protect Surface
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.