ST
SUPERIOR TILE CUTTER INC. AND TOOLS

Grout Saw Blade Set, Carbide Steel, PR

  • Item # 35EN01
  • My Part #
  • Mfr. Model # ST148
  • Catalog Page # N/A
  • UNSPSC # 23153309
Grout Saw Blade Set, Carbide Steel, PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Masonry, Concrete and Tile Tools~Tiling Miscellaneous Tool Accessories


$2.82 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.045 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Grout Saw Blade Set
  • Type Replacement
  • Number of Pieces 2
  • Size 2"
  • Color Silver
  • Construction Carbide Steel
  • Application Cleaning, Grinding, Removing Old Grout
  • For Use With Mfr. No. ST147
  • Includes Carbide-Tipped Blade, Serrated Blade
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms