Skip Content

DG
SUPERIOR

Superior Touch Fine 13Ga Knit Gray Poly / Gray Polyurethane Palm Coated Glove Size 9 Sold/Dozen

  • Item # 32HV78
  • My Part #
  • Mfr. Model # S13GPPU-9
  • Catalog Page # N/A
  • Catalog Group # J3840
  • UNSPSC # 46181504
Superior Touch Fine 13Ga Knit Gray Poly / Gray Polyurethane Palm Coated Glove Size 9 Sold/Dozen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Superior Touch Fine 13Ga Knit Gray Poly / Gray Polyurethane Palm Coated Glove Size 9 Sold/Dozen
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms