Navigation Menu New

Access My Account, Order History, Lists and more here.

8PRM2 8PRM2 UNSPSC # 25172901

Mounting Bracket: Mounting Bracket, 3 in Lg, 4 1/2 in Wd, Gray

  • Item # 8PRM2
  • Mfr. Model # 8PRM2
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mounting Bracket: Mounting Bracket, 3 in Lg, 4 1/2 in Wd, Gray

  • Item # 8PRM2
  • Mfr. Model # 8PRM2
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mounting Bracket
  • Width 4 1/2 in
  • Length 3 in
  • Color Gray
  • Material Brushed Aluminum
  • Number of Keys 0
  • For Use With LED Traffic Manager Arrow Light
  • Product Type Mounting Bracket

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top