Skip Content
WG
SUPERIOR

Polyurethane Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat

  • Item # 32HV27
  • Mfr. Model # STAHVPU-11
  • Catalog Page # N/A
  • Catalog Group # J3890
  • UNSPSC # 46181504
Polyurethane Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat Size 11 Sold Per Pair
  • ANSI/ISEA Cut Level 2
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms