Skip Content

DG
SUPERIOR GLOVE WORKS

TenActiv™ Sleeve with Thumbhole, 22"L, Elastic Cuff, Gray

  • Item # 33VG25
  • My Part #
  • Mfr. Model # KTAG1T22TM
  • Catalog Page # N/A
  • Catalog Group # J3812
  • UNSPSC # 46181516
Ct Resistant Sleeve w/Thumb,Cut 2,22",PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sleeve Style Sleeve with Thumbhole
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level Not Tested
  • Cut-Resistant Material TenActiv(TM)
  • Cuff Style Elastic
  • Suggested Use Environment Not Specified
  • Color Gray
  • Sleeve Size M
  • Sleeves Length 22"
  • Application Aerospace, Material Handling, Automotive Assembly, Metal Fabrication, Electronics Assembly
  • Standards ASTM ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms