Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SUPERIOR GLOVE WORKS

Polyurethane Tenactiv Foam Nitrile Dip,PR, ANSI/ISEA Cut Level 3 Lining, Black, 10, PR 1

  • Item # 19NE01
  • My Part #
  • Mfr. Model # S13TAFNT10
  • Catalog Page # N/A
  • Catalog Group # J3854
  • UNSPSC # 46181504
Polyurethane Tenactiv Foam Nitrile Dip,PR, ANSI/ISEA Cut Level 3 Lining, Black, 10, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Tenactiv Foam Nitrile Dip,PR
  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black
  • Cuff Knit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms