Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SUPERIOR GLOVE WORKS

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Unlined Lining, Black, 10, PR 1

  • Item# 34JZ74
  • Mfr. Model# S10NXFN-10
  • Catalog Page# N/A
  • Catalog Group# H9811
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Unlined Lining, Black, 10, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Nitrile
  • Lining Unlined
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Color Black
  • Cuff Knit
  • Size 10
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 3600
  • ANSI Puncture Newtons 0
  • Back Material Stainless Steel/Composite Filament Core
  • Coating Coverage Palm/Fingers
  • Coating Finish Smooth
  • Cut Seamless Knit
  • Thumb Style Full
  • Finger Style Full
  • Gauge 15
  • Weight Medium
  • Length 9-3/4"
  • Palm Material Reformulated Nitrile
  • Finger Material Reformulated Nitrile
  • Stitching Material Stainless Steel/Composite Filament
  • Standards ANSI/ASTM
  • Hand Right/Left
  • Application Automotive, Metal Fabrication, Assembly, Sheet Metal Work, Metal Stamping, Glass and Window Manufacturing, Recycling Plant/Sorting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.