Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SUPERIOR GLOVE WORKS

Mechanics Gloves, Red Armortex® Palm Material, Black/Yellow, 1 PR

  • Item # 49R662
  • My Part #
  • Mfr. Model # MXVSBA/XXL
  • Catalog Page # N/A
  • Catalog Group # H6057
  • UNSPSC # 46181504
Mechanics Gloves, Red Armortex® Palm Material, Black/Yellow, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Palm Material Red Armortex(R)
  • Color Black/Yellow
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Cuff Neoprene
  • Closure Type Slip On
  • Knuckle Padding Material Thermoplastic Rubber
  • Lining Unlined
  • Palm Construction Red Armortex(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms