Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SUPERIOR GLOVE WORKS

Goatskin Leather Gloves with Slip-On Cuff, White, M

  • Item # 49R684
  • Mfr. Model # 378GKTAM
  • Catalog Page # N/A
  • Catalog Group # H6062
  • UNSPSC # 46181504
Goatskin Leather Gloves with Slip-On Cuff, White, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Goatskin
  • Leather Palm Type Single
  • Leather Palm Process Full Grain
  • Back Material Goatskin Leather
  • Cuff Slip-On
  • Size M
  • Color White
  • Grade of Leather Grain
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Keystone
  • Stitching Material Polyester
  • Standards ANSI, ASTM
  • Application General Maintenance
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms