Skip Content

DG
SUPERIOR

Emerald Cx - Knit 13Ga Kevlar® Steel Glove Fully Micropore Nitrile Coated Liquid Proof Astm 4 Size 9

  • Item # 32HU67
  • My Part #
  • Mfr. Model # SCXPNTFC-9
  • Catalog Page # N/A
  • Catalog Group # J3866
  • UNSPSC # 46181504
Cut Resistant Glove,Kevlar,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Emerald Cx - Knit 13Ga Kevlar(R) Steel Glove Fully Micropore Nitrile Coated Liquid Proof Astm 4 Size 9 Sold/Pair
  • ANSI/ISEA Cut Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 9
  • Puncture Resistant Yes
  • Color Black, Blue
  • Cuff Knit
  • Glove Coating Coverage Full
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms