Skip Content

DG
SUPERIOR

Dexterity - Ultra Fine 18Ga Knit Kevlar® / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 9 Sol

  • Item # 32HU29
  • My Part #
  • Mfr. Model # S18KGFN-9
  • Catalog Page # N/A
  • Catalog Group # J3858
  • UNSPSC # 46181504
Dexterity - Ultra Fine 18Ga Knit Kevlar® / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 9 Sol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Dexterity - Ultra Fine 18Ga Knit Kevlar(R) / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 9 Sold/Pair
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 9
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Beige, Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms