Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SUPERIOR

Dexterity - Ultra Fine 18Ga Knit Kevlar® / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 6 Sol

  • Item # 32HU26
  • My Part #
  • Mfr. Model # S18KGFN-6
  • Catalog Page # N/A
  • Catalog Group # J3858
  • UNSPSC # 46181504
Dexterity - Ultra Fine 18Ga Knit Kevlar® / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 6 Sol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Dexterity - Ultra Fine 18Ga Knit Kevlar(R) / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 6 Sold/Pair
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 6
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Beige, Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms