ST
SUPERIOR ACCUTRAK

Ultrasonic Leak Detector, with Sound

  • Item # 35LX64
  • My Part #
  • Mfr. Model # VPE PRO-PLUS
  • Catalog Page # 3008
  • UNSPSC # 41111809
Ultrasonic Leak Detector, with Sound close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Ultrasonic Leak Detectors


$899.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

State-of-the-art AccuTrak® technology allows you to pinpoint leaks in air conditioning and refrigeration systems without changing tips or components. Detectors can easily find leaks of any type of refrigerant or gas, even as small as 1.5 oz. per year of refrigerant, or hear a 5 psi leak up to 30 ft away. Also allow you to hear the sound of a tiny leak clearly and distinguish it from other noises. Use the Touch Probe to hear internal ultrasound to quickly diagnose malfunctioning valves and bearings. Troubleshoot a TXV in just 5 min. Use the Sound Generator to artificially "sound pressurize" any enclosure or vessel to find leaks; ideal for refrigerator door seals.

View More

Technical Specs

  • Item Ultrasonic Leak Detector
  • AC Frequency Response 36 kHz to 42 kHz
  • Function Ultrasonic Sound Detection with Sound Generator
  • Includes Battery, Carry Case, Headset, Probe, Sound Generator, Wave Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products