Skip Content

DG
SUPERFIVE

Microfiber Tube Mop Head and Handle, Quick Change, White, 48-1/32" Handle Length

  • Item # 19MP74
  • My Part #
  • Mfr. Model # GCP024
  • Catalog Page # N/A
  • UNSPSC # 47131618
Tube Wet Mop Kit,0.33 oz.Microfiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wet Mops

Technical Specs

  • Floor Tool Type Mop Head and Handle
  • Mop Style Tube
  • Mop Head Material Microfiber
  • Launderable Yes
  • Mop Head Color White
  • Dry Weight 0.33 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Cut
  • Handle Included Yes
  • Color Coding System No
  • Handle Material Steel
  • Handle Length 48-1/32"
  • Handle Color Red
  • Headband Size 14"
  • Wet Mop Tailband 6.25"
  • Series GCP024
  • Includes Mop,Bucket,Handle
  • Item Wet Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products