Skip Content
ST
SUPERCOOL

UV Leak Detection Dye,1 oz.

  • Item # 4LTU8
  • My Part #
  • Mfr. Model # 16525
  • Catalog Page # 932
  • UNSPSC # 41111932
UV Leak Detection Dye,1 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Total Dye is detectable when exposed to UV light. This multipurpose leak detector is most effective in clean diesel and engine oils. Mix 1/4 oz. per quart of fluid.

View More

Technical Specs

  • Item UV Leak Detection Dye
  • Size 1 oz.
  • Size/Net Weight 1 oz.
  • Color Orange Tint
  • Container Type Plastic Bottle
  • Appearance Clear Liquid
  • Boiling Point (F) Greater Than 550
  • Flash Point (F) Greater Than 430
  • Specific Gravity 0.85 to .099
  • For Use With Motor Oil, Diesel, Gas, Brake Fluid, Transmission Fluid, Hydraulic Fluid
  • Application Trace dye, detectable when exposed to UV light, is most effective in clean diesel and engine oils. Mix 1/4 oz. per quart of fluid.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.