Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SUPERCOOL

Air Conditioner Cleaner;Aerosol Can;3 oz.;Flammable;Non Chlorinated

  • Item # 40L410
  • My Part #
  • Mfr. Model # 26296
  • Catalog Page # N/A
  • UNSPSC # 47101607
Air Conditioner Cleaner;Aerosol Can;3 oz.;Flammable;Non Chlorinated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Automotive Cleaner Item Air Conditioner Cleaner
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 3 oz.
  • Net Weight 3.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Fleet/Vehicle
  • Color Clear Liquid
  • Boiling Point Greater Than 100 Degrees F
  • Specific Gravity 0.845 to 0.855g/mL
  • Features Specially Formulated to Handle Problems Associated with Moisture Accumulation and Odors In All Automotive Air Conditioning Systems, Quick and Easy To Use (15 min. Procedure), Odor Buster Auto Fogger(TM) Does Not Cover-Up Odors, It Neutralizes Them At The Sou
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.