Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SUPERCOOL

A/C Comp Lube,UV Dye,8 Oz,Flsh Pnt 450 F

  • Item # 4LTR3
  • My Part #
  • Mfr. Model # P100-8D
  • Catalog Page # N/A
  • UNSPSC # 41111932
A/C Comp Lube,UV Dye,8 Oz,Flsh Pnt 450 F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TSI Supercoolâ„¢'s advanced formula, high-performance synthetic PAG Oil + U/V Dye provides excellent lubricity, compressor protection, and moisture resistance in a/c systems. It is formulated specifically for aftermarket air conditioning systems using R134a, and contains antiwear/antioxidant additives and conditioners. Ultraviolet-fluorescing dye helps detect leaks in air conditioning components.

View More

Technical Specs

  • Item A/C Compressor PAG Lubricant, w/UV Dye
  • Type With UV Dye
  • Size 8 oz.
  • Size/Net Weight 8 Oz
  • Color Red/Yellow Tint
  • Container Type Plastic Bottle
  • Appearance Bright and Clear
  • pH 7
  • Flash Point (F) 450
  • Pour Point (F) -36
  • Specific Gravity 0.93
  • Viscosity (SUS @ 100 F) 98
  • Viscosity Index 100
  • For Use With R134a
  • Standards ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.