Skip Content
NC
SUPERCOOL

A/C 134a Charge and Ester Lube, 3 Oz

  • Item # 4LTU3
  • Mfr. Model # 16600
  • Catalog Page # 938
  • UNSPSC # 41111932
A/C 134a Charge and Ester Lube,3 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TSI Supercoolâ„¢ Universal Ester Oil Charge includes an O-ring conditioner and proprietary antiwear and antioxidant additives to help extend the life of a/c system components.

View More

Technical Specs

  • Item A/C 134a Charge and Ester Lubricant
  • Size 3 oz.
  • Size/Net Weight 3 Oz
  • Color Yellow/Green Tint
  • Container Type Can
  • Appearance Clear Liquid and Gas
  • Boiling Point (F) R134A is -40 F and Synthetic Hydrocarbon Blend is 570
  • Flash Point (F) Greater Than 440
  • Specific Gravity 0.85 to .089 Synthetic Hydrocarbon Blend
  • Viscosity Index 100
  • For Use With R134a
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.